Biodegradable Multi-Purpose Wipes 90 Wipes (Pack of 6)

Biodegradable Multi-Purpose Wipes 90 Wipes (Pack of 6)

Order Code: ZT5698199S

£122.90 Inc VAT (20%)
£144.9915% off


Description

Cheeky Panda's biodegradable antibacterial multi surface cleaning wipes are perfect for a quick kitchen clean or getting desks gleaming. Suitable for office environments as a multipurpose wipe for agile working and hot desk environments and kill 99.9% or all bacteria and viruses. The wipes are free from micro-plastics, and come in fully recyclable packaging (check local guidelines) Made from FSC certified, sustainable bamboo, the dermatologically tested and vegan wipes are tested in accordance with European Standard EN14476 & EN1276. This promotion includes 2 packs of 6 plus a FREE Panda soft toy.
• Biodegradable multipurpose wipes
• Suitable for use in the kitchen and the office
• Ideal for agile working and hot desk environments
• Made from FSC certified bamboo
• Effective against viruses such as Pseudomonas, P. aeruginosa, Escherichia coli
• Plastic-free wipes
• Manufactured in the UK
• Each pack contains 90 wipes/90 wipes x 6 packs = 540 wipes
• Pack of 6
• This promotion: Buy 2 packs and get a FREE Panda soft toy, while stocks last

See full description
Specifications for Biodegradable Multi-Purpose Wipes 90 Wipes (Pack of 6)
  • Product Type
    Multi-Purpose Wipes
  • Material
    Bamboo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome