Antibacterial Original Handwash 250ml

Antibacterial Original Handwash 250ml

Order Code: ZT1730031SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Carex Antibacterial Liquid Hand Wash 250mlCarex Antibacterial Liquid Hand Wash 250ml (1 Pack)This Carex Antibacterial Hand Wash is suitable for sensitive skin and leaves your hands feeling clean and fresh. The antibacterial properties eliminate bacteria, while the added ingredients moisturise your skin at the same time to keep them feeling soft and supple, without any cracks or blemishes. This cost effective, liquid hand wash comes with a convenient dispenser so you never take too much, saving you money and preserving it for longer lasting use. Carex Antibacterial Original Handwash 250ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Antibacterial Original Handwash 250ml
  • Pack Quantity
    1
  • Type
    Hand Soap, Creams & Lotions
  • Form
    Hand Soap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome