High Foam Bactericidal Hand Soap 2 x 5L

High Foam Bactericidal Hand Soap 2 x 5L

Order Code: ZT3082223SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Capacity L: 10.
Capacity ml: 10000.
Container Type: Plastic flask.
Fragrance: Odourless.
Pack Quantity: 2 x 5L.Water based and odourless. Can be used through bulk wall dispensers and pump dispensers fitted to a free standing bottle. Specially formulated for hygiene and regular use.

See full description
Specifications for High Foam Bactericidal Hand Soap 2 x 5L
  • Capacity
    10L
  • Fragrance
    Odourless
  • Volume
    10L
  • Pack Quantity
    2 x 5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome