Lid For Recyclable Waste Collectors, For 120 L Stand, White

Lid For Recyclable Waste Collectors, For 120 L Stand, White

Order Code: ZT2734649S

£94.99 Inc VAT (20%)


Description

Lid for recyclable waste collectors, for 120 l stand, white. Supplied = assembled. Colour = signal white. For capacity = 120 litres. Material = plastic. Weight = 1.4 kg. Product type = accessories for waste collectors. Made of white plastic.

Specifications for Lid For Recyclable Waste Collectors, For 120 L Stand, White
  • Material
    Plastic
  • Colour
    Signal White
  • Supplied
    Assembled
  • For Capacity
    120L
  • Weight
    1.4kg
  • Product Type
    Accessories for Waste Collectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome