Lid For Recyclable Waste Collectors, For 70 L Stand, White

Lid For Recyclable Waste Collectors, For 70 L Stand, White

Order Code: ZT2734736S

£104.99 Inc VAT (20%)


Description

Lid for recyclable waste collectors, for 70 l stand, white. Supplied = assembled. Colour = signal white. For capacity = 70 litres. Material = plastic. Weight = 0.2 kg. Product type = accessories for waste collectors. Made of white plastic.

Specifications for Lid For Recyclable Waste Collectors, For 70 L Stand, White
  • Material
    Plastic
  • Colour
    Signal White
  • Supplied
    Assembled
  • For Capacity
    70L
  • Weight
    0.2kg
  • Product Type
    Accessories for Waste Collectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome