Stainless Steel Waste Collector - Outdoor Areas - HxWxD 780 X 490 X 326mm, 4 Support Feet

Stainless Steel Waste Collector - Outdoor Areas - HxWxD 780 X 490 X 326mm, 4 Support Feet

Order Code: ZT2687899S

£1,499.99 Inc VAT (20%)


Description

Stainless steel waste collector, outdoor areas, capacity 50 l, HxWxD 780 x 490 x 326 mm, 4 support feet. Supplied = assembled. Capacity = 50 l. Height = 780 mm. Width = 490 mm. Depth = 326 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Inner container material = sheet steel. Type of mounting = free standing. Weight = 24 kg. Inner container colour = zinc plated. Attractive and hardwearing. Including inner container made of zinc plated sheet steel. The attractive and timeless waste collector is made of stainless steel and an inner container made of zinc plated sheet steel. Free standing installation due to 4 support feet.

See full description
Specifications for Stainless Steel Waste Collector - Outdoor Areas - HxWxD 780 X 490 X 326mm, 4 Support Feet
  • Supplied
    Assembled
  • Capacity
    50L
  • Depth
    326mm
  • Inner Container Colour
    Zinc Plated
  • Mounting Type
    Free Standing
  • Inner Container Material
    Sheet Steel
  • Waste Collector Colour
    Stainless Steel
  • Material
    Stainless Steel
  • Weight
    24kg
  • Width
    490mm
  • Height
    780mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome