501120 Dish Brush Ultra Grip Metallic

501120 Dish Brush Ultra Grip Metallic

Order Code: ZT1030178X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.795%


Description

Addis Ultra Grip Washing-up Brush. Metallic effect washing up brush with nylon bristles and integral scraper for stubborn stains.

Specifications for 501120 Dish Brush Ultra Grip Metallic
  • Type
    Dish Brush
  • Colour
    Grey
  • Body Material
    Plastic
  • Bristle Material
    Nylon
  • Overall Length
    270mm
  • Hard/Soft
    Medium
  • Width
    270mm
  • Application
    Dishwashing
  • MFR Part No.
    AG05741

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome