White/Green Dish Brush

White/Green Dish Brush

Order Code: ZT1591399S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

Addis White & Grey Dish Brush The deluxe dish brush from Addis will make light work of stubborn stains and dried on food.Made from hard wearing plastic, the sturdy brush head and bristles should tackle most cleaning tasks, but for really baked on food there is an integrated scraper on the brush head.The wide ergonomic handle has a soft touch non-slip grip and also features an integrated hanging hook.Deluxe dish brush dimensions: W 55mm x H 215mm x D 75mm. Addis White/Green Dish Brush Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for White/Green Dish Brush
  • Pack Quantity
    1
  • Colour
    White, Green
  • Use For
    Dish Washing By Hnd
  • Type
    Washing Up Products
  • Material
    Plastic
  • Use
    Dish Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome