115L Steel Konga Fire Retardant Waste Bins - Galvanized

115L Steel Konga Fire Retardant Waste Bins - Galvanized

Order Code: ZT3076678S

Galvanized
£279.99 Inc VAT (20%)
£299.996.5% off


Description

Capacity L: 115.
Colour: Galvanized.
Diameter mm: 490.
Height mm: 805.
Material: Galvanised sheet metal.Waste bin in retro design. Made from galvanised sheet metal 0.7mm thick. Not suitable for liquids. Complete with convenient carrying handle. H 630mm.

See full description
2 Variants available
 
Product Name
 
Price
Product Thumbnail Image
115L Steel Konga Fire Retardant Waste Bins - Black Black

£369.99Inc VAT

Get it in 10-13 days
Product Thumbnail Image
115L Steel Konga Fire Retardant Waste Bins - Galvanized Galvanized

£279.99Inc VAT

£299.996.5% off
Get it in 10-13 days

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome