Steel Waste Bins, 48L

Steel Waste Bins, 48L

Order Code: ZT1029922X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%

Currently unavailable

Description

A durable range of waste bins designed for the safe segregation of litter and waste. Continuous safety rim for comfortable handling and to prevent damage to clothing. 48 litre capacity - metal, square and is highly suitable for waste paper from shredders and computers. Available in light grey or black. Size 325 x 325 x 840mm.

Specifications for Steel Waste Bins, 48L
  • Colour
    Black
  • Height
    840mm
  • Width
    325mm
  • Container Shape
    Square
  • MFR Part No.
    918281
  • Opening Closure Type
    Open Top
  • Material
    Steel
  • Type
    Open Top Bins
  • Depth
    325mm
  • Container Capacity
    48L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome