Maxblast Gutter Vacuum Poles & 80L Wet & Dry Vacuum
0
1
2
3
4
5

Maxblast Gutter Vacuum Poles & 80L Wet & Dry Vacuum

Order Code: ZT3960484S

£499.99 Inc VAT (20%)


Description

Upgrade your gutter cleaning setup with this high-performance gutter vacuum pole kit and 80L wet and dry vacuum, the ultimate solution for effortlessly maintaining clean and debris-free gutters.

For all your heavy-duty cleaning needs, this powerful 80L industrial vacuum cleaner with a high-performance 3000W triple motor is always up for the job. Switch between the super practical wet and dry functions to suit the task at hand. Whether you need to clean up twigs and leaves or unclog overflowing drains, this multipurpose vacuum can tackle all your gutter has to offer.

With an impressive extension range from 1.2 metres to an incredible 7.2 metres, the pole kit ensures you can reach even the highest and most hard-to-access gutters with ease. Whether you're working on residential or commercial properties, the 6-pole system allows you to customise the length of the pole assembly with 1.2-meter increments, catering to the specific requirements of each job.

Boasting a 51mm pole diameter, the vacuum kit efficiently captures and removes debris, leaves, twigs, and other unwanted materials from your gutters. This thoughtfully crafted design helps to maximise airflow and minimise clogging, ensuring a thorough cleaning experience every time.

With two specialised nozzles to choose from, you can easily adapt to various gutter configurations and cleaning needs. The narrow nozzle is ideal for accessing tight spaces, allowing you to reach areas that are otherwise difficult to clean. Alternatively, the wider nozzle covers a larger surface area, enabling you to clean larger gutters and remove debris quickly. We've also included a silicone U bend neck and hose adaptor with the kit. These adaptors provide a secure and snug fit, enabling you to effortlessly connect the pole to your vacuum system and get the perfect angle you need to give a thorough clean.

Crafted from high-quality aluminium, the pole is not only lightweight but also remarkably durable, ensuring longevity and reliability during every use. Its robust construction allows for optimal control and manoeuvrability, allowing you to navigate around obstacles effortlessly while effectively cleaning out your gutters.

Wherever the job may take you, this vacuum and gutter pole kit is exceptionally easy to transport. The vacuum benefits from 4 hard-wearing castor wheels which effortlessly glide across your floor space. This is further enhanced by an ergonomic handle fitted to the lid for convenient manoeuvring. An extra-long 9m power cable and a 1.5m hose also offer unrestricted movement in large areas. Despite the poles impressive reach, it handily breaks down into 6 equal parts measuring 1.3m. This supports easier transportation and compact storage when not in use.

Combining convenience, durability, and efficiency, this innovative vacuum pole kit and 80L vacuum provide a seamless gutter cleaning experience to keep your drainage system running smoothly.



Product Features:


* Generous 80L Wet & Dry Capacity
* Powerful 3000W Triple Motor
* 6 Lightweight Aluminium Poles
* Pole Reach From 1.2m to 7.2m
* 51mm Diameter Tubing

Gutter Vacuum Pole Kit Specifications:


* Colour: Silver
* Material: Aluminium and Silicone
* Total Weight: 10kg
* Tube Weight: 710g
* Number of Tubes: 6
* Length Per Tube: 1320mm/132cm/1.32m
* Length Range: 1.2m - 7.2m/4ft - 24ft
* Length Increments: 1200mm/120cm/1.2m
* Width: 51mm/5.1cm/0.051m
* Depth: 51mm/5.1cm/0.051m

80L Wet & Dry Vacuum Specifications:


* Colour: Silver, Black, Red
* Material: Stainless Steel
* Weight: 28kg
* Height: 990mm/99cm/39"
* Width: 573mm/57.3cm/22.6"
* Depth: 585mm/58.5cm/23"
* Drum Capacity: 80L
* Filter: Cloth
* Power: 3000W
* Voltage: 230V/50Hz
* Amperage: 13A
* Air Flow: 106 L/S
* Noise Level: 80 dB
* Hose Length: 1.5m
* Cable Length: 9m

Box Contents:


* 1 x 80L Industrial Wet & Dry Vacuum
* 6 x Sturdy 1.2m Aluminium Tubes
* 2 x Versatile Aluminium Nozzles
* 1 x Handy Silicone Hose Adaptor
* 1 x Practical Silicone U Bend Neck
* 3 x Secure Jubilee Clips

See full description
Specifications for Maxblast Gutter Vacuum Poles & 80L Wet & Dry Vacuum
  • Colour
    Silver
  • Supply Voltage
    230V
  • Motor Power
    3000W
  • Cable Length
    9m
  • Hose Length
    1.5m
  • Amperage
    13A
  • Number of Poles
    6
  • Pole Diameter
    51mm
  • Material
    Aluminium
    Silicone
    Stainless Steel
Product Reviews -
6 months ago by Ash
Zoro were amazing, the entire process from ordering to delivery has been faultless. The Gutter Vacuum certainly can do the job, as I am not using it for any other purpose, however it has a design flaw in that where the hose connects into the vacuum, if you are clearing more dense areas of the gutter it keeps getting clogged up. So, as long as you check and clear it then it works fine. It is really annoying but as I say, it does the job but the design could be better.

5 months ago
It is very rich of Zoro to ask me this question, in fact I ordered MaxBlast and Zoro failed to shipped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome