Numatic George Wet and Dry Vacuum Cleaner

Numatic George Wet and Dry Vacuum Cleaner

Order Code: ZT3076549S

£419.99 Inc VAT (20%)


Description

Cable Length m: 26. 8.
Capacity L: 9.
Motor Power Watt: 1060.
Product Technical Data: Cable Length m: 26. 8.
Capacity L: 9.
GTIN: 5052105086842.
Motor Power Watt: 1060.
Voltage V: 240.
.
Product Type: Cylinder.
Voltage V: 240. 9L Wet and 15L dry functionalty. All in one extraction machine, 1000W motor. Releases clean water and picks up the dirty water after cleaning. Suitable for; scrubbing and drying hard floors, deep cleaning carpets, freshening up sofas and unblocking sinks. Includes extraction tube, extension tube, extraction trigger bend tube, 100mm upholstery extraction tool, Tritex filter, 300mm dual scrub pick-up tool, 1. 9m NuFlex bayonet hose, CleanTex trigger valve and spray tube, 3m CleanTec extraction hose, 275mm fishtail extraction tool, 300mm combination floor tool, tool adaptop, dusting tool, crevice tool, mattress tool and slide-on brush. Weight 11. 2kg. H x W x D: 510 x 360 x 370mm.

See full description
Specifications for Numatic George Wet and Dry Vacuum Cleaner
  • Capacity
    9L
  • Cable Length
    26.8m
  • Motor Power
    1060W
  • Product Type
    Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome