VC3011L L-Class Wet & Dry Vacuum

VC3011L L-Class Wet & Dry Vacuum


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

The Makita VC3011L L-Class Wet & Dry Vacuum removes 99.0% of dust with a limit value for occupational exposure >1.0mg/m3. Suitable for processes involving mica, china clay, gypsum. It uses a simple push and clean system, which takes just seconds to clean the filter. The washable PET cartridge filter protects the turbine by holding back fine dust and debris. Fleece filter bags allow you to pick up most debris without damaging the filter.The motor head design integrates an area for tool storage during use and transportation. With an integrated carry handle that makes lifting and tilting of the container easy and convenient. This machine also features an innovative hose storage solution, via a flexible rubber strap.The 240V version features power tool take off. This is NOT available on 110V version.Comes with a 3 Year Warranty. Supplied with: 1 x Hose 4.0m x 32mm, 2 x Adaptor, 1 x Fleece Filter Bag, 1 x Disposal Bag, 1 x Power Tool Box and 1 x Crevice Nozzle. Specifications: Input Power: 110V: 1,000W, 240V: 3,000W.Power Take Off: 2,000W (240V ONLY).Capacity: Wet 23 litres, Dry 28 litres.Max. Air Flow: 3.6 m³/min.Protection Level: IP24.Hose: Length 3.5m, Diameter 32mm.Weight: 11.0kg.

Feature Attributes

Capacity Wet/Dry:
23/28 L
Dry Capacity:
23/28 L
Type:
L Class
Capacity:
23 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome