Extreme Pro 64GB SDXC Class 10

Extreme Pro 64GB SDXC Class 10

Order Code: ZT3527261S

£14.99 Inc VAT (20%)


Description

Our most powerful SD UHS-I memory card yet delivers performance that elevates your creativity. With shot speeds of up to 140MB/s and UHS speed Class 3 (U3) recording, youre ready to capture stunning high-resolution, stutter-free 4K UHD video. And, because your pace doesnt let up after the shots are in, it delivers up to 200MB/s transfer speeds for a faster postproduction workflow. Plus, its built to withstand weather, water, shocks and other less-than-ideal conditions so you can rest assured that its good to go wherever your work takes you.

See full description
Specifications for Extreme Pro 64GB SDXC Class 10
  • Video Speed Class
    30
  • Data Transfer Rate
    Up to 200MB/s
  • UHS Bus Interface
    I
  • Form
    SDXC Cards
  • Type
    Flash Memory Cards
  • UHS Speed Class
    3
  • Capacity
    64GB
  • Speed Rating
    Class 10
  • Write Speed
    Up to 90MB/s
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome