Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14 to 16in Trendy Toploading Briefcase
By Mobilis
Order Code:
ZT3524965S
£26.99
Inc VAT (20%)
£31.99
15.5% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14-to-16in-trendy-toploading-briefcase/p/ZT3524965S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 14 to 16 Inch Trendy Toploading Briefcase Notebook Case Black
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 14 to 16in Trendy Toploading Briefcase
Notebook Size
Up to 16in
Dimensions (W x D x H)
440x365x105mm
Product Type
Laptop Cases
Weight
465g
Trolley Strap
Yes
Colour
Black
Material
Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome