M50+ 3600 DPI Silent Wireless Mouse

M50+ 3600 DPI Silent Wireless Mouse

Order Code: ZT5365210S

£12.29 Inc VAT (20%)


Description

Enjoy carefree wireless. The proven advanced 2.4 GHz standard offers you a range of up to 10 m and 360 degree coverage. Precise down to the last pixel: with the adjustable DPI sensor, accuracy is no longer left to chance. Adjustable from 800 DPI to 3200 DPI, you can adapt it to match your preference.

The silent mouse switches allow you to use your mouse freely without disturbing others. This mouse is perfect for late-night projects at home, use at public places and while travelling.

Thanks to Rapoos energy-saving technologies, combined with the on/off switch, you can use the M50 Plus Silent mouse without replacing batteries for up to 12 months.

See full description
Specifications for M50+ 3600 DPI Silent Wireless Mouse
  • Connection
    Nano USB Receiver
  • Wired/Wireless
    Wireless
  • Operating System
    PC and Mac Compatible
  • Product Type
    Mice & Graphics Tablets
  • Battery
    1x AA
  • Colour
    Black
  • Buttons
    4 Buttons
  • Tracking
    Optical
  • Scroll Wheel
    Yes
  • Weight
    68g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome