OpenSwim Black Waterproof Headset

OpenSwim Black Waterproof Headset

Order Code: ZT4972935S

£169.99 Inc VAT (20%)


Description

OpenSwim takes open-ear listening to new depths. The IP68 waterproof design withstands total submersion in up to 2 metres of water. With up to 8-hours powerful battery life and 1200 songs storage, you can continuously enjoy the extraordinary underwater sound quality. Its the unbeatable choice for swimming.Equipped with the patented PremiumPitch 2.0 bone conduction technology, OpenSwim (Formerly Xtrainerz) achieves 50% less sound leakage, and provides extraordinary underwater sound quality.IP68 waterproof design withstands total submersion in up to 2 metres of water.Compatible with swim caps, goggles and earplugs. OpenFit titanium design equipped with wraparound flexibility for reliable stability in any situation.

See full description
Specifications for OpenSwim Black Waterproof Headset
  • Product Type
    Headsets & Microphones
  • Colour
    Black
  • Style
    Double Sided
  • Connection
    MP3
  • Battery Life
    8hours
  • Function
    Media Player Headset
  • Weight
    30g
  • Wired/Wireless
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome