Cable Lock Self Coiling Cable Keyless

Cable Lock Self Coiling Cable Keyless

Order Code: ZT3525277S

£25.99 Inc VAT (20%)


Description

StarTech.com 6ft Self-Coiling Laptop Cable Lock 3-Digit Combination

Specifications for Cable Lock Self Coiling Cable Keyless
  • Lock Type
    Combination
  • Product Type
    Cables & Locks
    Notebook Locks
  • Cable Thickness
    3.2mm
  • Cable Length
    1.8m
  • Weight
    79g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome