Pulse 17 Ai 17" Ultra 9 185H 16GB 1TB

Pulse 17 Ai 17" Ultra 9 185H 16GB 1TB

Order Code: ZT4783544S

£1,999.99 Inc VAT (20%)


Description

The new Pulse 17 AI is more powerful and more intelligent than ever - a completely new form of pulse power, leveraging cutting-edge AI technology.The latest Intel Core™ Ultra 9 processor 185H represents a groundbreaking advancement in processing performance, featuring Intels first integrated NPU for better power-efficient AI acceleration and local inference for the laptop. With the cutting-edge architecture and a higher core count, it offers unprecedented performance for a wider range of applications, from gaming to data computing.NVIDIA GeForce RTX™ 40 Series Laptop GPUs power the worlds fastest laptops for gamers and creators. Built with the ultra-efficient NVIDIA Ada Lovelace architecture, they bring a quantum leap in performance with AI-powered DLSS 3 and enable lifelike virtual worlds with full ray tracing. Plus, the Max-Q suite of technologies optimizes system performance, power, battery life, and acoustics for peak efficiency.The display features a 240Hz refresh rate and covers 100% DCI-P3(Typ.) colour space, allowing you to experience a smooth and vibrant level of gaming. A 16:10 ratio fully demonstrates the appeal of the Golden Ratio: 1.618, allowing users to have the most comfortable visual experience for long-term gaming and other usage.Features Cooling Boost 5 - The new cooling system with 6 exhausts, 5 pipes and 2 fans for more efficient cooling.

See full description
Specifications for Pulse 17 Ai 17" Ultra 9 185H 16GB 1TB
  • Type
    Notebook PCs
  • Memory (RAM)
    16GB
  • Dimensions (W x D x H)
    383.2x279.9x29.7mm
  • Environment Support
    EPEAT Silver Certified
  • Weight
    2.8kg
  • Processor
    Intel Core Ultra 9 185H
  • Operating System
    Windows 11 Home
  • Screen Size
    17in
  • Colour
    Core Black
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome