Helios Neo 14in Ultra 7 32GB 1TB Laptop

Helios Neo 14in Ultra 7 32GB 1TB Laptop

Order Code: ZT4972994S

£2,599.99 Inc VAT (20%)


Description

Game on the go with the slim, lightweight Helios Neo gaming laptop. Play the most demanding games at the highest settings thanks to the NVidia RTX 40 series GPU, which offers a quantum leap in both performance and efficiency.The Core Ultra 7 CPU features Intel AI Boost technology for enhanced performance running AI applications, such as Microsoft CopilotLiquid Metal thermal grease, Vector Heatpipes, Vortex Flow airflow optimisation and a custom-engineered AeroBlade 3D fans keep your laptop running cool and quiet.

See full description
Specifications for Helios Neo 14in Ultra 7 32GB 1TB Laptop
  • Product Type
    Notebook PCs
  • Screen Size
    14in
  • Colour
    Black
  • Webcam
    Yes
  • Weight
    1.9kg
  • Dimensions (W x D x H)
    324.1x255.3x20.9mm
  • Processor
    Intel Core Ultra 7
  • Operating System
    Windows 11 Home
  • SSD
    1TB
  • Memory (RAM)
    32GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome