Predator Helios Neo 16" i7 16GB 1TB

Predator Helios Neo 16" i7 16GB 1TB

Order Code: ZT4784109S

£1,999.99 Inc VAT (20%)
£2,099.994.5% off


Description

Step into next-gen gaming with the AI-ready Acer Predator Helios Neo laptops. Unleash peak performance with cutting-edge cooling, a radiant Mini LED display, and the precision of MagKey 3.0 keycaps: MagClick and MagSpeed.Intel Core™ processors feature newly optimized hybrid architecture and industry-leading technology that enables you to go beyond gaming and creation. With Intel, you can do it all. From progressing in the game to advancing in real life, Intel empowers you to be your best self.NVIDIA GeForce RTX™ 40 Series Laptop GPUs are beyond fast for gamers and creators. They're powered by the ultra-efficient NVIDIA Ada Lovelace architecture, which delivers a quantum leap in both performance and AI-powered graphics.

See full description
Specifications for Predator Helios Neo 16" i7 16GB 1TB
  • Type
    Notebook PCs
  • SSD
    1TB
  • Processor
    Intel Core i7 14650HX
  • Colour
    Black
  • Memory (RAM)
    16GB
  • Dimensions (W x D x H)
    360x279.9x28.3mm
  • Screen Size
    16in
  • Operating System
    Windows 11 Home
  • Weight
    2.6kg
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome