Rog StriX G16 G614JV-N3153W i7-13650HX Notebook 40.6 cm (16") WUXGA Intel Core i7 16 GB DDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 4060 Wi-Fi 6E (802.11ax) Windows 11 Home Black, Green, Grey

Rog StriX G16 G614JV-N3153W i7-13650HX Notebook 40.6 cm (16") WUXGA Intel Core i7 16 GB DDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 4060 Wi-Fi 6E (802.11ax) Windows 11 Home Black, Green, Grey

Order Code: ZT3437381S

£2,299.99 Inc VAT (20%)


Description

ASUS ROG Strix G16 G614JV-N3153W. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-13650HX. Display diagonal: 40.6 cm (16") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 16 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics, Discrete graphics card model: NVIDIA GeForce RTX 4060. Operating system installed: Windows 11 Home. Product colour: Black, Green, Grey

See full description
Specifications for Rog StriX G16 G614JV-N3153W i7-13650HX Notebook 40.6 cm (16") WUXGA Intel Core i7 16 GB DDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 4060 Wi-Fi 6E (802.11ax) Windows 11 Home Black, Green, Grey
  • Product Type
    Notebook
  • Operating System
    Windows 11 Home
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome