HL-L9470CDN Professional Workgroup A4 Colour Laser Printer

HL-L9470CDN Professional Workgroup A4 Colour Laser Printer

Order Code: ZT3380709SCopy

£759.99 Inc VAT (20%)
£799.995% off


Description

Network ready A4 colour laser printer, up to 40 pages per minute, 520 sheet paper tray + 100 sheet multi-purpose tray, 1GB internal memory & 8GB external memory, NFC connectivity, mobile & tablet connectivity, duplex printing, 8.76cm colour LCD touchscreen. Create advanced workflows and high-quality glossy documents with ease. The high-yield in-box toner considerably reduces print spending, with the robust build quality and excellent paper handling options, making the HL-L9470CDN the ideal print partner for your business.

The HL-L9470CDN comes with Secure Print+, Cloud Secure Print, and Barcode Print+ as standard, so you can securely print and automate workflows immediately. Further integrate your device with leading third-party print management and document capture software to create a seamlessly integrated print, capture and output management process.

There is a range of premium finishing options which you can add to the HL-L9470CDN for optimal efficiency. Whether you need a mailbox to sort your printed documents or a staple finisher to automatically staple them, your printer can be easily transformed to help improve business productivity. Boost paper capacity with a choice of additional paper trays, transforming your HL-L9470CDN into a floor-standing device.

To support the ever-evolving increased legislation on privacy and data security, the HL-L9470CDN has built-in support for the latest industry-standard security protocols to keep your data secure. Identity management and access controls help to reduce risk with selective user restriction and allows authorised employees or groups to get instant access to specific settings and functions they need.

Brothers' most advanced colour printing technology is guaranteed to make the right impression when it counts, with vibrant, professional colour prints. The robust design and long-life components provide confidence that your device will keep on performing without interruption.

The HL-L9470CDN provides excellent value with a low total cost of ownership (TCO) and competitive cost per page (CPP) Let us take care of your printing needs with a number of managed print service (MPS) options offering automated supplies replenishment and break-fix services, reducing downtime and maximising productivity - for total peace of mind.

Other functions include: N-up printing, Booklet printing, Poster printing, Watermark printing, Direct print, Manual 2-sided print, ID printing, Storage print, Reverse print, Carbon copy, Print complete notice,

INTERFACE: Hi-Speed USB 2.0 & USB Host, Ethernet 10Base-T/100Base-TX, IEEE 802.11b/g/n.

PRINTER DRIVERS: Windows 10 (Home|Pro|Education|Enterprise) (32 or 64 bit editions) , Windows 8.1 (32 or 64 bit editions) , Windows 7 SP1 (32 or 64 bit editions) , Windows Server 2019, 2016, 2012R2, 2012, 2008R2, Windows Server 2008 SP2 (32 & 64 bit editions) , macOS 10.14.x or greater

Included in the box:
HL-L9470CDN, In-box toners, drum, belt, waste toner box, power supply cord, quick set-up guide, warranty card

**USB cable not supplied**

See full description
Specifications for HL-L9470CDN Professional Workgroup A4 Colour Laser Printer
  • Colour
    Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome