MFC-L2827DWXL Mono Laser A Grade - Refurbished Machine

MFC-L2827DWXL Mono Laser A Grade - Refurbished Machine

Order Code: ZT5600063SCopy

£359.99 Inc VAT (20%)


Description

Benefit from 6, 000 in-box toner prints and a 3-year peace of mind guarantee with the All in-Box print bundle.

Work smarter from anywhere at home or in the office with the easily connected MFC-L2827DWXL. Hosting a range of efficiency-boosting features, this all-in-one mono laser printer saves you time with fast flawless printing and quick scan speeds, automatic 2-sided print, fax capability, a generous paper tray capacity and large automatic document feeder (ADF) .

Get set up with ease and download the Brother Mobile Connect App, enabling you to print and scan from virtually anywhere.

Purchasing the all-in-one mono laser printer comes with two in-box toners that can print up to 6, 000 times and a 3-year peace of mind guarantee. It's perfect for home or office use with its cost-per-page savings.

The MFC-L2827DWXL is designed to increase efficiency with its fast print speeds. Its ADF and 2-sided print feature save time and allow you to focus on other tasks. You can scan your documents in colour or mono and transfer them directly to your desktop or mobile device.

Set-up is easy and the device can be connected via fast ethernet, 5GHz Wi-Fi, or USB. The MFC-L2827DWXL is user-friendly with its easy-to-navigate control panel. Its high-quality print technology ensures a flawless and professional output every time.

Privacy and data security are also a priority, and our devices offer the latest industry-standard security features to protect your data. The MFC-L2827DWXL provides triple-layer security at the device, network, and document level to guarantee data integrity.

Brother Mobile Connect allows you to fully operate your printer from your mobile device. You can print and scan documents on the go and even order genuine Brother supplies straight to your door. Personalize your frequently used features and experience a revolutionary way of printing from your mobile device.

Download the app on your mobile device to get started.

AS A PRINTER: Up to 32 pages per minute, 1200 x 1200 dpi, resolution, N-up Printing Watermark Printing Booklet & Duplex Printing.

AS A SCANNER: Scan from flatbed or ADF, CIS scanner type, colour scanning, 7.5 ipm (colour) & 22.5ipm (mono) scan speed, 600 x 600dpi resolution from ADF, 1200 x 1200 dpi resolution from scanner glass, 19, 200 x 19, 200dpi interpolated resolution, scan to E-mail, OCR, Image, File, Sharepoint & Windows Web Services (Windows 7 onwards) .

AS A COPIER: Up to 32 copies per minute, 600 x 600 dpi, First copy out in less than 10 seconds (mono) .

AS A FAX: 33.6K modem, 400 page memory, PC fax send & receive, fax forwarding, up to 260 number locations

Printer Drivers: Windows 10 & 11 and more.

Included in the box:
MFC-L2827DWXL, 3 year warranty & 2 x 3, 000 page yield toners, drum, power supply cord, driver software for Windows, Quick Set-Up Guide.

**USB cable not supplied**

A Grade (refurbished) machines are in 'as new' condition. They are a machine that has been returned as incorrectly ordered, not required or the unit may have failed on arrival in which case the failed part is replaced and therefore A Graded. A full 12 months warranty is included

See full description
Specifications for MFC-L2827DWXL Mono Laser A Grade - Refurbished Machine
  • Product Type
    Mono Laser Printer
  • Print Resolution
    1200 x 1200dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome