MFC-L3760CDW A4 Colour Wireless LED Multi-Function

MFC-L3760CDW A4 Colour Wireless LED Multi-Function

Order Code: ZT5600180SCopy

£509.99 Inc VAT (20%)


Description

The colourful and connected MFC-L3760CDW is expertly engineered to quietly deliver high-quality documents without compromising on speed. A generous paper tray capacity and large automatic document feeder (ADF) allow you to multitask with ease and keep your office running smoothly.

Print quietly without having to compromise on speed or quality. The MFC-L3760CDW prints full-colour pages quickly and flawlessly whilst still being quieter than your average office conversation, making this device perfect for desktop working.

The expertly designed MFC-L3760CDW has a high-capacity paper input and output tray allowing you to print without interruption. The ADF and 2-sided print feature save you time, enabling you to get on with other tasks.

Make printing simple with the Brother MFC-L3760CDW. designed and engineered to be quieter, quicker and more efficient, this new and improved colour laser printer can be easily operated with the easy-to-navigate 8.8cm colour touchscreen. Benefit from custom shortcuts on the touchscreen to keep yous business moving forward, quickly and efficiently.

To keep pace with the ever-evolving legislation on privacy and data security, our devices offer the latest industry-standard security features to securely protect your data. Our security experts continuously research new enhancements to products, solutions and services to proactively ensure all our products are 'secure by design'.

The MFC-L3760CDW provides a range of robust features. It uses triple-layer security at a device, network and document level. This offers added peace of mind and guarantees that the integrity of your data is maintained at every step.

With Brother Mobile Connect, you can fully operate your Brother printer from your fingertips. Print and scan documents on the move and order genuine Brother supplies straight to your door. You can also personalise your frequently used features and unlock a revolutionary way of printing from your mobile device.

Download the app on your mobile device to get started.

AS A PRINTER: Up to 26 pages per minute (mono & colour) , 600 x 2400dpi, First print-out time of less than 14 seconds from ready mode, warm-up time of less than 24 seconds, N-up printing (Reduce up to 2, 4, 9, 16 or 25 A4 pages into just one A4 page Mac, up to 2, 4, 6, 9, or 16) , Poster printing, Watermark printing, ID printing duplex & booklet printing.

AS COPIER: Up to 26 copies per minute (mono & colour) , 600 x 600dpi, 25-400% reduction/enlargement, Multi-copy, stack & sort, reduce 2 or 4 pages on a single A4 sheet

AS A COLOUR SCANNER: CIS Scanner, 1200 x 1200 dpi resolution, 19200 x 19200dpi interpolated, TWAIN compliant. Scan to e-mail/OCR/Image/File/USB/Network folder/FTP/Sharepoint & Searchable PDF

AS A FAX: 33.6K modem, PC fax send & receive, 500 page memory, 256 greyscales, Error correction mode, Distinctive ring detection, up to 500 page Out of paper reception, Auto reduction, Broadcast up to 250 locations

PRINTER DRIVERS: Windows 11

**USB cable not supplied**

See full description
Specifications for MFC-L3760CDW A4 Colour Wireless LED Multi-Function
  • Touchscreen Size
    8.8cm
  • Connectivity
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome