Mono Laser Printer - HL-L2400DW

Mono Laser Printer - HL-L2400DW

Order Code: ZT4176154S

£159.99 Inc VAT (20%)


Description

Work smarter from anywhere at home or in the office with the easily connected Brother HL-L2400DW mono A4 laser printer. With a 64MB memory. The HL-L2400DW provides a range of robust features. It uses triple-layer security at a device, network and document level, for peace of mind and guarantees that the integrity of your data is maintained. Hosting a range of efficiency-boosting features, this mono laser printer saves you time with fast flawless printing, automatic 2-sided print of up to 15 sides per minute and a generous 250 sheet paper tray capacity. Print speed of up to 30 ppm. A quiet mode to reduce the printing noise. Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct. Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint. A quiet mode to reduce the printing noise. All controlled via a 1 line LCD with keys. Supplied with a 700 page yield toner.
Single function printer
Ideal for use in small offices and at home
Print speed: up to 30 ppm
Print resolution: up to 1200 x 1200 dpi
64MB memory
Supplied with a 700 page yield toner (black)
Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct
Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint
Colour: Grey

See full description
Specifications for Mono Laser Printer - HL-L2400DW
  • Product Type
    Mono Laser Printer
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome