Mono Laser Printer - HL-L5210DN

Mono Laser Printer - HL-L5210DN

Order Code: ZT4176239SCopy

£219.99 Inc VAT (20%)
£259.9915% off


Description

Designed for businesses, the HL-L5210DN mono laser printer delivers professional performance with fast, high-quality mono printing your business can rely. Provides up to 1200 x 1200dpi resolution. Compatible with a range of Brother solutions and services, together with the added option of adding a range of paper trays, you can tailor this printer to meet the specific needs of your business. Print up to 48 pages per minute. 2-sided print, up to 24 sides per minute. Gigabit Ethernet wired network. 256MB internal memory. Controlled via a 1 line LCD with keys. Supplied with a standard 250 sheet tray (A4). Supplied with toner.
Mono laser printer
Resolution: 1200dpi
Gigabit Ethernet wired network
Print speed: 48ppm
Automatic duplex printing of 24ppm
256MB internal memory
250 sheet standard paper tray
Controlled via LCD display

See full description
Specifications for Mono Laser Printer - HL-L5210DN
  • Colour
    White/Grey
  • Product Type
    Mono Laser Printer
  • Sheet Capacity
    250
  • Connectivity
    Gigabit Ethernet wired network
  • Printer Type
    Laser
  • Print Speed
    48ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome