Brother PTP710BTHZ1 Label Printer

Brother PTP710BTHZ1 Label Printer

Order Code: ZT2122190SCopy

£109.99 Inc VAT (20%)


Description

Brother PTP710BTHZ1 Label Printer This stylish, compact label printer gives you a range of options to print labels around your office.
Design labels on your PC or Mac, and include images or company logos, barcodes, frames and special symbols. Or connect to your Apple or Android device using Bluetooth, then use Brother iPrint&Label or P-touch Design&Print apps to create and print labels from your smart device.
The built-in lithium-ion rechargeable battery with USB recharging ensures that the printer is ready to print a label wherever and whenever you want.

See full description
Specifications for Brother PTP710BTHZ1 Label Printer
  • Colour
    No
  • Depth
    67mm
  • Width
    128mm
  • Height
    128mm
  • Tape Widths
    3.5, 6, 9, 12, 18, 24mm
  • Connection
    Wireless, USB
  • Print Method
    Thermal Printer
  • Form
    Desktop Machine
  • Type
    Label Writers
  • Weight
    670g
  • Dimensions
    128x67x128mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome