6in Splitter Cable 3.5mm

6in Splitter Cable 3.5mm

Order Code: ZT1537751S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

StarTech 6in Splitter Cable 3. 5mm The MUY1MFF 3. 5mm Stereo Splitter Cable/Y-cable features one 3. 5mm male and two 3. 5mm Female audio connectors, splitting a single headphone jack into two. A practical, cost-effective audio solution, the 3. 5mm stereo splitter cable features fully moulded connectors with strain relief for long-lasting durability and high quality gold terminals to ensure corrosion-free connections. The 3. 5mm audio splitter/Y-cable is backed by StarTech. com's Lifetime warranty.

See full description
Specifications for 6in Splitter Cable 3.5mm
  • Type
    External Computer Cables
  • Weight
    20g
  • Cable Length
    152.4mm
  • Colour
    Black
  • Form
    Audio Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome