6in Stereo Cable 3.5mm F to 2x RCA M

6in Stereo Cable 3.5mm F to 2x RCA M

Order Code: ZT1537562S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

StarTech 6in Stereo Cable 3. 5mm F to 2x RCA M The MUFMRCA 6in 3. 5mm to RCA stereo audio cable features one 3. 5mm (TRS) female and 2x RCA male connectors, enabling you to connect your portable audio device ( iPod or other MP3 player) to your home stereo. Simply plug your audio device into the female 3. 5mm connector using one of our standard male to male 3. 5mm stereo audio cables (MU6MMS) and then connect to your home stereo through the two male RCA connectors. This 3. 5mm to RCA Cable is designed and constructed for maximum durability, to ensure dependable, long-lasting connections, and is backed by StarTech. coms lifetime warranty.

See full description
Specifications for 6in Stereo Cable 3.5mm F to 2x RCA M
  • Cable Length
    152.4mm
  • Colour
    Black
  • Weight
    10.5g
  • Type
    AV Cables
  • Form
    Audio Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome