Galaxy Tab A9 Plus 11 Inch Octa-Core 4GB 64GB Android 13 Graphite Tablet

Order Code: ZT4188859S

£279.99 Inc VAT (20%)


Description

Samsung Galaxy Tab A9 Plus 11 Inch Octa-Core 4GB 64GB Android 13 Graphite Tablet SM-X210NZAAEUB

Specifications for Galaxy Tab A9 Plus 11 Inch Octa-Core 4GB 64GB Android 13 Graphite Tablet
  • Type
    Tablet Computers
  • Wireless Connectivity
    Wi-Fi and Bluetooth
  • Memory
    64GB
  • Weight
    480g
  • Colour
    Graphite
  • Operating System
    Android 13
  • Screen Size
    11in
  • Processor
    Octa-Core 2GHz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome