Omada ER8411 V1 - Router - 10 GigE - Rack-Mountable

Order Code: ZT3449411S

£399.99 Inc VAT (20%)


Description

TP-Link Omada VPN Router with 10G Ports. Networking standards: IEEE 802.1Q, Ethernet interface type: Gigabit Ethernet, Cabling technology: 10/100/1000Base-T (X) NAT functionality: One-to-One NAT; Multi-Net NAT; Virtual Server; Port Triggering; NAT-DMZ; FTP/H.323/SIP/IPSec/PPTP.. Flash memory: 256 MB, Internal memory: 4096 MB, Internal memory type: DDR4. Product colour: Black. AC input voltage: 100 - 240 V, AC input frequency: 50 - 60 Hz

See full description
Specifications for Omada ER8411 V1 - Router - 10 GigE - Rack-Mountable
  • Type
    Network Routers
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    CE, FCC, RoHS
  • Colour
    Black
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome