Cable Tidy Spiral Wrap 2.5m Black (Expands From 14mm to 40mm) - CTW2.5B

Cable Tidy Spiral Wrap 2.5m Black (Expands From 14mm to 40mm) - CTW2.5B

Order Code: ZT4176864S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Keep your cables under control with the D-Line Cable Tidy Spiral Wrap. Preventing cables from becoming tangled and knotted, these ties are perfect for offices where every computer is connected to a multitude of cables and they are overrunning the place. Expanding from 10mm up to 40mm, this product is suitable for use with a number of different cables, keeping them all safely organised. The cable entry and exit points are wherever you want them to be.
Cable tie for loose cables
Ideal for use behind computers
Securely and neatly hold bundles of cables
Expands from 14mm to 40mm
Cable entry/exit where you want
Size: 2.5m
Colour: Black

See full description
Specifications for Cable Tidy Spiral Wrap 2.5m Black (Expands From 14mm to 40mm) - CTW2.5B
  • Length
    2.5m
  • Colour
    Black
  • Product Type
    Cable Tidy Spiral Wrap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome