Gland Maxiblock IP68 Pre-Galvanised 36 Black - 1900.36N

Gland Maxiblock IP68 Pre-Galvanised 36 Black - 1900.36N

Order Code: ZT4977292S

£11.99each Inc VAT (20%)
£1,199.00 minimum order value

Minimum order quantity: 100.

Description

Cembre GLAND MAXIBLOCK IP68 PG36 BLACK Plastic IP68 MAXIblock 1900.36N

Specifications for Gland Maxiblock IP68 Pre-Galvanised 36 Black - 1900.36N
  • RAL Number
    9005
  • Working Temperature
    40 - 100
  • Material Qualifier
    Polyamide (PA)
  • Model
    Straight
  • Colour
    Black
  • Material
    Plastic
  • Hexagon Angular Dimension
    53mm
  • Thread Type
    PG
  • Wrench Width
    53mm
  • Thread length
    14mm
  • Surface Protection
    Untreated
  • Type of Sealing
    Sealing ring
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome