Samson 4 Light Bathroom Ceiling Spotlight Bar Satin Silver IP44, GU10

Samson 4 Light Bathroom Ceiling Spotlight Bar Satin Silver IP44, GU10

Order Code: ZT3312921S

£109.99 Inc VAT (20%)


Description

Samson 4 Light Bathroom Ceiling Spotlight Bar Satin Silver IP44, GU10 | Description: This satin silver spotlight on a split bar is the sophisticated addition your bathroom is looking for. The satin silver finish creates a contemporary feel, suitable for complimenting a range of decors. You are able to alter the direction of the light with the adjustable heads. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. offers a choice of fittings, all in more than one finish. Class one. | Features: Finish: Satin Silver, Material: Metal, IP Rating: IP44, Height (cm) : 19.5, Length (cm) : 79, Width (cm) : 13, No. of Lights: 4, Lamp Type: GU10 LED, Kelvin: 3000, Lumens: 1400, Wattage (max) : 4

See full description
Specifications for Samson 4 Light Bathroom Ceiling Spotlight Bar Satin Silver IP44, GU10
  • Finish
    Satin Silver
  • Length
    79cm
  • IP Rating
    IP44
  • Number of Lights
    4
  • Lamp Type
    GU10 LED
  • Material
    Metal
  • Colour Temperature
    3000
  • Lumens
    1400
  • Width
    13cm
  • Height
    19.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome