Mine Table Lamps Globe Table Lamp Grey, E27

Mine Table Lamps Globe Table Lamp Grey, E27

Order Code: ZT3316264S

£229.99 Inc VAT (20%)


Description

Mine Table Lamps Globe Table Lamp Grey, E27 | Description: Add luminosity to any setting with the contemporary Mine Grey and Wood Globe Table Lamp. Inspired by classic world globes this unique fixture is crafted in polycarbonate and wood. It is seated on three wooden legs making this lamp ideal for use next to a chair or sofa. | Features: Material: Polycarbonate, Material: Polycarbonate, Wood, IP Rating: IP20, Height (cm) : 30, Width (cm) : 18.5, Diameter (cm) : 18.5, Length (cm) : 18.5, Lamp Type: E27, No. of Lights: 1, Weight (kg) : 2.1, Bulb Included: No, Wattage (max) : 40W

See full description
Specifications for Mine Table Lamps Globe Table Lamp Grey, E27
  • IP Rating
    IP20
  • Weight
    2.1kg
  • Maximum Wattage
    40W
  • Height
    30cm
  • Product Type
    Globe Table Lamp
  • Colour
    Grey
  • Bulb Included
    No
  • No. of Lights
    1
  • Lamp Type
    E27
  • Width
    18.5cm
  • Material
    Wood
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome