Quantity | Price | Discount |
---|---|---|
1 - 4 | £51.99 | 0% |
5 + | £49.39 | 5% |
The MK Electric Double Socket with Dual Earth Switches is a durable and versatile electrical solution, available in a variety of finishes to suit different settings. Housed in an impact-resistant steel casing, the socket features a 3-pin operated safety shutter to prevent unsafe access to live components. With a 13A current rating, it's suitable for standard UK applications and can be easily mounted with screws. This socket is commonly used in factories, workshops, warehouses, and schools, offering a blend of functionality, safety, and modern aesthetics, making it ideal for both domestic and commercial environments.
Features and Benefits
• Comes in multiple finishes, providing flexibility to suit different spaces
• Constructed with impact-resistant steel, ensuring long-lasting performance
• Features a 3-pin safety shutter to safeguard against electrical hazards
• Rated for 13A, making it ideal for everyday UK electrical uses
• Simple screw installation makes it easy to set up in various locations
Notes:
• Do not mount or use as a trailing socket, or where they may be subject to excessive moisture or dampness
Product Name | Price |
---|
Double Socket, with Dual Earth Switch, 13A, Brushed Chrome | Aluminium,Steel | 30 mm | --- | 84 mm | Grey | £25.99Inc VAT£30.9916% off Get it in 25-31 days | |
Double Socket, with Dual Earth Switch, 13A, Stainless Steel | Aluminium,Steel | 76 mm | --- | 68 mm | Grey | £18.99Inc VAT£21.9913.5% off Minimum order quantity: 5. Get it in 25-31 days | |
Double Socket, with Dual Earth Switches, Lustrous Black | Steel | 86 mm | 30 mm | 146 mm | Black | £61.99Inc VATGet it in 25-31 days | |
Double Socket, with Dual Earth Switches, Polished Brass | Steel | 86 mm | 30 mm | 146 mm | Gold | £74.99Inc VATGet it in 25-31 days | |
Double Socket, with Dual Earth Switches, Brushed Stainless Steel | Steel | 86 mm | 30 mm | 146 mm | Silver | £51.99Inc VATGet it by Tomorrow | |
Double Socket, with Dual Earth Switches, Polished Chrome | Steel | 86 mm | 30 mm | 146 mm | Silver | £89.99Inc VATGet it in 25-31 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy