Marker Cable NO.0 Chevron Reel 1000 2-5mm Black

Marker Cable NO.0 Chevron Reel 1000 2-5mm Black

Order Code: ZT4980369S

£1.19each Inc VAT (20%)
£1,190.00 minimum order value

Minimum order quantity: 1000.

Description

HellermanTyton MARKER CABLE NO.0 CHEVRON REEL 1000 2-5MM BLACK Wire & Cable Markers 515-02600

More like this
Specifications for Marker Cable NO.0 Chevron Reel 1000 2-5mm Black
  • Colour
    Black
  • Length
    3.5mm
  • Cable Diameter
    2 - 5mm
  • Material
    Plastic
  • Width
    4.3mm
  • Mounting Method
    Suspend
  • Model
    Roller shape
  • Imprint
    Numbers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome