Trailing Lead 240V 13A 1.5mm Cable 14m FPPTL14M

Trailing Lead 240V 13A 1.5mm Cable 14m FPPTL14M

Order Code: ZT1459543SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

The Faithfull heavy-duty trailing lead 14m with 1.5mm cable. This robust trailing lead is fitted with a heavy-duty rubber case, this gives added durability and protection from being drop and dragged around the ground etc. Faithfull trailing leads are ideal for power tools, transformers etc., as they can be used for giving a much wider work area. 240V, 14m 1.5mm cable 13 amp plug, 3-pin socket Fully unwound 3kW (13 amp) Fully wound 1kW (4 amp)

See full description
Specifications for Trailing Lead 240V 13A 1.5mm Cable 14m FPPTL14M
  • Cable Length
    14m
  • MFR Part No.
    FPPTL14M
  • Voltage
    240V
  • Amperage
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome