2.5mm White 5-Core 50M PVC Har H05VV-F

2.5mm White 5-Core 50M PVC Har H05VV-F

Order Code: ZT4979980S

£4.99each Inc VAT (20%)
£4,990.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 2.5MM WHITE 5-CORE 50M PVC HAR H05VV-F 3185Y (Group E) 3185Y-2.5-WHI50 CABLE-RX

More like this
Specifications for 2.5mm White 5-Core 50M PVC Har H05VV-F
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Sheath Colour
    White
  • Number of Wires
    5
  • Conductor Category
    Class 5 = flexible
  • Core Insulation Material
    Polyvinyl chloride (PVC)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome