Hero 18W Led Round Flush Light Gloss White, IP65

Hero 18W Led Round Flush Light Gloss White, IP65

Order Code: ZT3309873S

£49.99 Inc VAT (20%)


Description

Hero 18W LED Round Flush Light Gloss White, IP65 | Features: Finish: Gloss White | Diameter (cm) : 31.60 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: 3000/4000/6000K | Lumens: 1800lm | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 18W | Weight (kg) : 0.80

Specifications for Hero 18W Led Round Flush Light Gloss White, IP65
  • Maximum Wattage
    18W
  • Weight
    0.8kg
  • Lumens
    1800lm
  • Number of Lights
    1
  • Finish
    Gloss White
  • Colour Temperature
    3000/4000/6000K
  • Lamp Type
    Integrated LED
  • Diameter
    31.6cm
  • Bulb Included
    Yes
  • Dimmable
    Non-Dimmable
  • Product Type
    Flush Light
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome