350 Lumen Rechargeable Neck Light with 2 Independent Lights

350 Lumen Rechargeable Neck Light with 2 Independent Lights

Order Code: ZT2473637SCopy

£49.99 Inc VAT (20%)


Description

The nl-350r is an innovative rechargeable neck light. It has 2 high quality 175 lumen SMD LEDs, combining to make 350 lumens. It is a super lightweight design, only weighing 140g, therefore not straining your neck during use. Both lights can rotate up and down up to 120-degrees, angling the light precisely where required. It is constructed out of high quality polycarbonate and ABS, providing solid overall construction. It has an IK07 shock/2m drop resistance and IP54 dust & water protection, providing added security. The battery is high quality, with a 3 stage charging/life indicator.

High quality 350 lumen 6500k white SMD LEDs
Super lightweight, adjustable and comfortable
2 light heads can be adjusted independently
Super tough polycarbonate & abs construction
Up to 120° wider lighting angle
IK07 shock proof - 2m drop resistant
IP54 dust & water resistant
Circuit protection prevents battery from over-charging or over-discharging
High quality 3.7v 700mAh Li-ion battery
3 colour LED battery level indicator
Charging indicator - green flash: charging /green: fully charged
Low battery power warning
USB-C charging cable included - quick 2.5 hour charge time

See full description
Specifications for 350 Lumen Rechargeable Neck Light with 2 Independent Lights
  • Product Type
    Rechargeable Neck Light
  • LED Type
    SMD
  • Battery Type
    Li-ion
  • Weight
    140g
  • Colour Temperature
    6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome