Masval FR GLS 3.4W 40W B22 927 DIM 324718

Masval FR GLS 3.4W 40W B22 927 DIM 324718

Order Code: ZT5079080S

£5.69 Inc VAT (20%)


Description

Signify MASVAL FR GLS 3.4W 40W B22 927 DIM 324718 Bulbs Premium 40/60W D/WG 929003010202

Specifications for Masval FR GLS 3.4W 40W B22 927 DIM 324718
  • Colour Temperature
    2700 - 2700 K
  • Dimmable
    Yes
  • Diameter
    60mm
  • Length
    103mm
  • Luminous Flux
    470 - 470 lm
  • Nominal Voltage
    220 - 240V
  • Lamp Efficacy
    138 lm/W
  • Power Factor
    0.6
  • Wattage
    3.4 - 3.4W
  • Average Nominal Lifespan
    15000 h
  • Nominal Current
    24 - 24mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome