Fuse Fast Acting Cylindrical Style 25A

Order Code: ZT4977578S

£28.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING CYLINDRICAL STYLE 25A Fuses to North American Standard FWH-25A14F

Specifications for Fuse Fast Acting Cylindrical Style 25A
  • Breaking Capacity
    50 kA
  • Current Rating
    25A
  • Rated Operating Frequency
    45 - 62Hz
  • Model
    Ceramic fuse
  • Voltage Type
    AC/DC
  • Size
    14x51mm
  • Rated Voltage
    500V