Brisbane Wall Light Stainless Steel IP44

Brisbane Wall Light Stainless Steel IP44

Order Code: ZT3310260S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Brisbane Wall Light Stainless Steel IP44 | Features: Finish: Stainless Steel | IP Rating: IP44 | Height: 31cm | Width: 9.7cm | Projection: 15cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

Specifications for Brisbane Wall Light Stainless Steel IP44
  • Projection
    15cm
  • Bulb Included
    No
  • Width
    9.7cm
  • Height
    31cm
  • Number of Lamps
    1
  • Finish
    Stainless Steel
  • IP Rating
    IP44
  • Maximum Wattage
    40W
  • Product Type
    Wall Light
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome