Relay Thermal Overload TA80DU42 Class 10A 29-42A

Relay Thermal Overload TA80DU42 Class 10A 29-42A

Order Code: ZT4977400S

£159.99 Inc VAT (20%)


Description

ABB RELAY THERMAL OVERLOAD TA80DU42 CLASS 10A 29-42A Overload Relays Large (DESTO) (1700007) 1SAZ331201R1003

Specifications for Relay Thermal Overload TA80DU42 Class 10A 29-42A
  • Mounting Type
    Direct attachment
  • Voltage Rating
    690.0V
  • Release Class
    CLASS 10 A
  • Adjustable Current Range
    29.00 - 42.00A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome