Control Station Pendant 6 P/b 1NC+1NO 1NC 10A 600V EMER Stop

Order Code: ZT5025212S

£229.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 6 P/B 1NC+1NO 1NC 10A 600V EMER STOP Control Stations & Pendant Controllers XACA6813

Specifications for Control Station Pendant 6 P/b 1NC+1NO 1NC 10A 600V EMER Stop
  • Width
    80mm
  • Height
    500mm
  • Housing Material
    Plastic
  • Depth
    107mm
  • Number of Command Positions
    6
  • Colour
    Yellow
  • Number of Speeds
    1
  • Ingress Protection Rating
    IP65
  • Type of Executable Motions
    Transport - hoist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome