Control Station Pendant 4 P/b 1NC+2NO 1NC 10A 600V EMER Stop

Order Code: ZT5025096S

£203.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 4 P/B 1NC+2NO 1NC 10A 600V EMER STOP Control Stations & Pendant Controllers XACA4913

Specifications for Control Station Pendant 4 P/b 1NC+2NO 1NC 10A 600V EMER Stop
  • Housing Material
    Plastic
  • Depth
    107mm
  • Height
    250mm
  • Width
    80mm
  • Ingress Protection Rating
    IP65
  • Number of Command Positions
    4
  • Number of Speeds
    2
  • Type of Executable Motions
    Transport - hoist
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome