Control Station Pendant 1NC+1NO+1NO 1NC+1NC+1NC EMER Stop DB

Order Code: ZT5025289S

£249.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 1NC+1NO+1NO 1NC+1NC+1NC EMER STOP DB Control Stations & Pendant Controllers XACA49141

Specifications for Control Station Pendant 1NC+1NO+1NO 1NC+1NC+1NC EMER Stop DB
  • Height
    250mm
  • Housing Material
    Plastic
  • Depth
    107mm
  • Width
    80mm
  • Type of Executable Motions
    Transport - hoist
  • Ingress Protection Rating
    IP65
  • Number of Command Positions
    4
  • Number of Speeds
    2
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome