Specifications for Control Station Pendant 2 P/b TP EMER Stop 3NC 20A 400V Double I
  • Housing Material
    Plastic
  • Width
    80mm
  • Height
    380mm
  • Depth
    90mm
  • Number of Command Positions
    2
  • Colour
    Yellow
  • Type of Executable Motions
    Transport - hoist
  • Number of Speeds
    1
  • Ingress Protection Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome